14 in. Round Damper Sleeve
14 in. Round Damper Sleeve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Galvanized steel, riveted construction
- Includes 2" damper extension
- Damper tube
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 14 in
- Material:
- Steel
- Product Type:
- Round Damper Sleeve
- UL Listed:
- No
- Vent Duct Shape:
- Round