1/4 x 1-1/2 in. Zinc Lag Bolt

Part #ZLBBJ  |  Item #1352058

Call for Pricing EACH

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Fire Protection

Coating: Painted

Length: 1-1/2 in

Material: Zinc

Product Type: Hanger Material

Width: 1/4 in