14 x 12 in. 90 Degree Duct Elbow

Part #SHM9H1412  |  Item #3871141  |  Manufacturer Part #DX251214

Call for Pricing EACH

Height:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Rectangular duct horizontal 90° elbow
  • Galvanized steel with Pittsburgh locking seam
  • Manufacturer may vary based on your location

Documents

Specifications

Duct Elbow Type: Horizontal

Duct Shape: Rectangular

Duct Size: 14 in x 12 in

Elbow Degree: 90

Height: 12 in

Material: Galvanized Steel

Width: 14 in