14 x 12 in. STD WPB Ecc Reducer Buttweld Eccentric Carbon Steel
14 x 12 in. STD WPB Ecc Reducer Buttweld Eccentric Carbon Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 28-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASME:
- ASME SA-234
- ASTM:
- ASTM A234
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 14 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 14 in x 12 in
- Fitting Type:
- Reducer, Eccentric Reducer
- Material:
- Carbon Steel
- Maximum Temperature:
- 650
- Origin:
- Domestic
- Schedule Class:
- Standard