14 x 12 x 9 in. 28 ga Galvanized Steel Duct Wye Branch
14 x 12 x 9 in. 28 ga Galvanized Steel Duct Wye Branch
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A-653
- Coating:
- Galvanized
- Color Finish Name:
- Silver
- Diameter - Inside 1:
- 14 in
- Diameter - Inside 2:
- 12 in
- Diameter - Inside 3:
- 9 in
- Gauge (metal):
- 28 ga
- Height:
- 17 in
- Length:
- 20 in
- Material:
- Steel
- Vent Duct Shape:
- Round
- Weight:
- 3.7 lb
- Width:
- 14 in