14 x 16 in. 28 ga Long Volume Damper
14 x 16 in. 28 ga Long Volume Damper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Color Finish Name:
- Silver
- Diameter:
- 14 in
- Gauge (metal):
- 28 ga
- Length:
- 16 in
- Material:
- Steel
- UL Listed:
- No
- Vent Duct Shape:
- Round