14 x 9 x 8 in. PH3 Grade 3.5 Extension with Paint

You last purchased this on
 

14 x 9 x 8 in. PH3 Grade 3.5 Extension with Paint

This product requires certification to purchase.
You last purchased this on
 

14 x 9 x 8 in. PH3 Grade 3.5 Extension with Paint

  • Fast #
  • Part #SHMPH326PGS14XY35
  • Item #3825187
  • Manufacturer Part #8414.140809-35-26
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Diameter:
9 in
Gauge (metal):
26 ga
Length:
14 in
Width:
8 in