5 in. Global 316L Stainless Steel Long Ferrule

You last purchased this on
 

14AM 5 in. Global 316L Stainless Steel Long Ferrule

This product requires certification to purchase.
You last purchased this on
 

14AM 5 in. Global 316L Stainless Steel Long Ferrule

  • Fast #
  • Part #GL14AM76S
  • Item #4830104
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B46.1
ASTM:
ASTM A-270
Application:
Beverage, Dairy Processing, Food, Sanitary
Clean Bagged:
No
Collection:
14AM
Color Finish Name:
Polished No. 7
End Connection 1:
Clamp
End Connection 2:
Butt Weld
End Connections:
Clamp x Butt Weld
FM Approved:
No
Fits Pipe Size:
5 in
Fitting Type:
Ferrule, Long
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
UL Listed:
No
Weight:
0.8 lb