15-1/2 ft. x 16 in. Flanged Cement Lined Ductile Iron Pipe
Part #DFFP16156 | Item #7226024 | Manufacturer Part #161506FFCL-16DFU
Call for Pricing
How to get it:
All Sizes
Sizes
Product Details
Specifications
Coating: Bituminous Tar
Ductile Iron Pipe Type: Ductile Iron Flanged Pipe
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
FM Approved: No
Length: 15-1/2 ft
Material: Ductile Iron
NSF Certified: No
Origin: Domestic
Pipe Lining: Cement-lined
Pipe Tubing Size: 16 in
UL Listed: No