15 FT X 8 IN CONDUC VENT DUCTING
15 FT X 8 IN CONDUC VENT DUCTING
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ducting is designed for maximum air handling capabilities including dual direction flow with minimum friction loss
- Vinyl/Polyester material stands up to any rugged environment
- Light weight and retractable
- It meets ASTM Specs and UL-94-VO requirements
- This ducting is integrated with extended solid grounding wire at each end
- It is rated 1,000,000 OHMS or less per square inch
- Yellow with black weather strip for hi visibility
- Non-collapsible design
- Statically conductive ducting is
Documents
Specifications
- ASTM:
- ASTM A-227
- Coating:
- Neoprene
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, Black
- Diameter:
- 8 in
- Length:
- 15 ft
- Material:
- Plastic
- Material Type:
- Polyester, Vinyl
- Maximum Temperature:
- 150
- Type:
- A950015E
- UL Listed:
- Yes
- Weight:
- 8 lb