15 gal Polyethylene Tank in White with Pump Mount for SVP Series Metering Pumps
15 gal Polyethylene Tank in White with Pump Mount for SVP Series Metering Pumps
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polyethylene construction for chemical resistance
- Translucent white color
- Specifically manufactured for SVP Series pumps
Documents
Specifications
- Brand Model Compatibility:
- SVP Series Metering Pumps
- Capacity:
- 15 gal
- Color Finish Name:
- White
- Diameter:
- 20-1/2 in
- Height:
- 25-1/4 in
- Length:
- 23 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Width:
- 23 in