15 x 8 in. No-Hub Cast Iron Short Reducer

Part #NHSR15X  |  Item #1131336  |  Manufacturer Part #NH 00040A 5800

$927.80 EACH
(Pricing is for 15 in x 8 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 15 in x 12 in

    Part #NHSR1512 | Item #1131285 | Mfr. Part #NH 00040A 6200

    Call for Pricing
    Call for Pricing
    Call us for price
    $942.20 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 15 in x 4 in

    Part #NHSR15P | Item #1131279 | Mfr. Part #NH 00040A 5400

    Call for Pricing
    Call for Pricing
    Call us for price
    $854.00 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 15 in x 6 in

    Part #NHSR15U | Item #1131278 | Mfr. Part #NH 00040A 5600

    Call for Pricing
    Call for Pricing
    Call us for price
    $806.20 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 15 in x 8 in

    Part #NHSR15X | Item #1131336 | Mfr. Part #NH 00040A 5800

    Call for Pricing
    Call for Pricing
    Call us for price
    $927.80 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in x 1-1/2 in

    Part #NHSRMJ | Item #261657 | Mfr. Part #NH 00040A 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $20.13 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in x 2 in

    Part #NHSRSK | Item #35170 | Mfr. Part #NH 00040A 1600

    Call for Pricing
    Call for Pricing
    Call us for price
    $42.80 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in x 3 in

    Part #NHSRSM | Item #19714 | Mfr. Part #NH 00040A 1800

    Call for Pricing
    Call for Pricing
    Call us for price
    $43.60 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in x 2 in

    Part #NHSRXK | Item #40547 | Mfr. Part #NH 00040A 3000

    Call for Pricing
    Call for Pricing
    Call us for price
    $99.90 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in x 5 in

    Part #NHSRXS | Item #43595 | Mfr. Part #NH 00040A 3600

    Call for Pricing
    Call for Pricing
    Call us for price
    $109.80 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Excellent sound-deadening qualities
  • Made in the USA

Specifications

ASTM Specifications: ASTM A-888

Application: DWV

End Connection 1: No Hub

End Connection 2: No Hub

End Connections: No Hub

Fitting Size 1: 15 in

Fitting Size 2: 8 in

Fitting Sizes: 15 in x 8 in

Fitting Type: Reducer

Material: Cast Iron

Material Type: NH 40A