16 in. 30 ga Galvanized Steel S Cleat

You last purchased this on
 

16 in. 30 ga Galvanized Steel S Cleat

This product requires certification to purchase.
You last purchased this on
 

16 in. 30 ga Galvanized Steel S Cleat

  • Fast #
  • Part #SHMSCLT16
  • Item #3059642
  • Manufacturer Part #DX12016
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Locking edge
  • Galvanized steel
  • Slip
  • Manufacturer may vary based on your location
  • Used to lock rectangular slip and drive duct
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Duct Cleat Shape:
S Cleat
Gauge (metal):
30 ga
Length:
16 in
Material:
Steel