16 in. Stainless Steel and Rubber Mechanical Joint Accessory Pack

You last purchased this on
 

16 in. Stainless Steel and Rubber Mechanical Joint Accessory Pack

This product requires certification to purchase.
You last purchased this on
 

16 in. Stainless Steel and Rubber Mechanical Joint Accessory Pack

  • Fast #
  • Part #IMJSS304BGP16
  • Item #4087960
  • Manufacturer Part #IMJSS304BGP16
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI B16, ANSI C111
ASTM:
ASTM F-593, ASTM F-594
AWWA:
AWWA A-21.11 2000, AWWA C-111
Fits Pipe Size:
16 in
Material:
Rubber, Stainless Steel
Material Type:
304, SBR