16 in. Mechanical Joint Domestic Ductile Iron C110 Long Sleeve (Less Accessories)

Part #DFBLSLA16  |  Item #2402257  |  Manufacturer Part #068891

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 10 in

    Part #DFBLSLA10 | Item #2402198 | Mfr. Part #068839

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #DFBLSLA12 | Item #2402216 | Mfr. Part #068853

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #DFBLSLA16 | Item #2402257 | Mfr. Part #068891

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #DFBLSLA20 | Item #2402310 | Mfr. Part #068938

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #DFBLSLA24 | Item #2402350 | Mfr. Part #068952

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 30 in

    Part #DFBLSLA30 | Item #2402414 | Mfr. Part #068976

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 36 in

    Part #DFBLSLA36 | Item #2402474 | Mfr. Part #366027

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #DFBLSLAK | Item #3575156 | Mfr. Part #382850

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #DFBLSLAM | Item #2401536 | Mfr. Part #068754

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #DFBLSLAP | Item #2401563 | Mfr. Part #068778

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #DFBLSLAU | Item #2401615 | Mfr. Part #068792

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #DFBLSLAX | Item #2401649 | Mfr. Part #068815

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Pressure rating 350 psi
  • Made in USA

Documents

Specifications

ANSI Specifications: [ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51]

AWWA Specifications: [AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651]

Coating: Asphaltic

Ductile Iron Class: C110

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 16 in

Fitting Size 2: 16 in

Fitting Sizes: 16 in

Fitting Type: [Straight, Long]

Material: Ductile Iron

Origin: Domestic

Pipe Lining: Cement