16 in. XH .500" A106B LRES SRL Pipe Seamless Single Random Length Black Carbon Steel Low Residual

You last purchased this on
 

16 in. XH .500" A106B LRES SRL Pipe Seamless Single Random Length Black Carbon Steel Low Residual

This product requires certification to purchase.
You last purchased this on
 

16 in. XH .500" A106B LRES SRL Pipe Seamless Single Random Length Black Carbon Steel Low Residual

  • Fast #
  • Part #GBSPA106BXHLR16
  • Item #4721753
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-106B
Application:
Residential
Coating:
Black
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Grade:
B
Material:
Carbon Steel
Origin:
Global
PipeTubing Size:
16 in
Schedule Class:
80