16 in. Spin Fitting Galvanized Steel and Nylon

Part #SHMSIDEQ141516  |  Item #3869130

Call for Pricing EACH

Diameter:

16 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Manufacturer may vary based on your location

Specifications

Diameter: 16 in

Duct Shape: Round

Gauge: 26

Material: [Galvanized Steel, Plastic]

Material Type: Nylon

With Damper: No