16 in x 10 in x 60 in 26 ga Galvanized Steel Rectangular Duct Pipe
16 in x 10 in x 60 in 26 ga Galvanized Steel Rectangular Duct Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manufacturer may vary based on your location
- Two-piece duct
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Coating:
- Galvanized
- Duct Size:
- 16 in x 10 in
- Gauge (metal):
- 26 ga
- Height:
- 10 in
- Length:
- 60 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 16 in