16 in x 16 in x 18 in Duct Square-To-Round
Part #SHMSQR161618 | Item #3687224 | Manufacturer Part #RB55161618
Call for Pricing
EACH
Duct Size:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Square to round boot
- Galvanized steel
Documents
Specifications
Diameter: 18 in
Duct Shape: Square to Round
Duct Size: 16 in x 16 in x 18 in
Gauge: 26
Length: 16 in
Material: Galvanized Steel
Type: SHMSQR1616
Width: 16 in