16 in. x 20 ft. PVC Pressure Pipe

You last purchased this on
 

16 in. x 20 ft. PVC Pressure Pipe

This product requires certification to purchase.
You last purchased this on
 

16 in. x 20 ft. PVC Pressure Pipe

  • Fast #
  • Part #UBDR18P16
  • Item #4834407
  • Manufacturer Part #16 DR 18 EB
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM F-1483, ASTM F-477
AWWA:
AWWA C-909
Application:
Water Systems, Sewage
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter - Inside 1:
16-23/50 in
Diameter - Outside:
17-2/5 in
FM Approved:
No
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
PVC
NSF:
NSF 61
NSF Certified:
Yes
PipeTubing Size:
16 in
Pressure Class:
235#
UL Listed:
UL 1285