16 in. Fiberglass Filter Frame with Snap Door
16 in. Fiberglass Filter Frame with Snap Door
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fits 1" filter
- Galvanized steel, riveted construction
- Filter frame
- Snap door
Documents
Specifications
- Depth:
- 1 in
- Height:
- 16 in
- Material:
- Fiberglass
- Size:
- 16 in x 25 in x 1 in
- Width:
- 25 in