16 in. Filter Frame
16 in. Filter Frame
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Galvanized steel
- Screws into any flat surface
- Economy filter frame
Specifications
- Coating:
- Galvanized
- Depth:
- 1 in
- Height:
- 16 in
- Length:
- 25 in
- Material:
- Steel
- Product Type:
- Filter Base