16 in. Stainless Steel Kit
16 in. Stainless Steel Kit
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Fits Pipe Size:
- 16 in
- Fitting Type:
- Kit
- Material:
- Stainless Steel
- Material Type:
- 316
- Product Type:
- Flange Bolt Set