16 x 10 in. Flanged 125# Ductile Iron C110 Full Body 90 Degree Bend

You last purchased this on
 

16 x 10 in. Flanged 125# Ductile Iron C110 Full Body 90 Degree Bend

This product requires certification to purchase.
You last purchased this on
 

16 x 10 in. Flanged 125# Ductile Iron C110 Full Body 90 Degree Bend

  • Fast #
  • Part #F91610
  • Item #1825872
  • Manufacturer Part #670610516636
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI C110, ANSI A21.10, ANSI B16.1, ANSI C104, ANSI A21.4
ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15
AWWA:
AWWA C-110, AWWA C-111, AWWA A-21.10, AWWA C-104, AWWA A-21.4
Clean Bagged:
No
Ductile Iron Class:
C110
Elbow Degree:
90 DD
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
16 in
Fitting Size 2:
10 in
Fitting Sizes:
16 in x 10 in
Fitting Type:
Reducing
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure Class:
125#
UL Listed:
No