16 mm x 2 in. Painted Self-Drilling & Tapping Screw

You last purchased this on
 

16 mm x 2 in. Painted Self-Drilling & Tapping Screw

This product requires certification to purchase.
You last purchased this on
 

16 mm x 2 in. Painted Self-Drilling & Tapping Screw

  • Fast #
  • Part #I16N200FDS
  • Item #3515324
  • Manufacturer Part #16N200FDS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Fire Protection
Coating:
Painted
Head Style:
Hex
Length:
2 in
Material:
Steel
Thread Size:
16 mm