16 x 20 in. Galvanized Filter Frame
16 x 20 in. Galvanized Filter Frame
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Galvanized steel, riveted construction
- Filter frame
Documents
Specifications
- Coating:
- Galvanized
- Length:
- 20 in
- Material:
- Steel
- Width:
- 16 in