16 x 8 in. Flanged 125# Ductile Iron C110 Concentric Full Body Reducer
Part #FCR16X | Item #1132281 | Manufacturer Part #133407
Product Details
Documents
Specifications
ANSI Specifications: [ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51]
ASTM Specifications: [ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 70-50-05]
AWWA Specifications: [AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651]
Clean Bagged: No
Coating: Asphaltic
Ductile Iron Class: C110
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
FM Approved: Yes
Fitting Size 1: 16 in
Fitting Size 2: 8 in
Fitting Sizes: 16 in x 8 in
Fitting Type: [Reducing, Concentric]
ISO Specifications: ISO 9001
Length: 18 in
Material: Ductile Iron
Maximum Pressure: 250 psi
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
Origin: Global
Pipe Lining: Cement
Pressure Class: 125#
UL Listed: No