16 x 8 in. Galvanized Steel Trans Takeoff
16 x 8 in. Galvanized Steel Trans Takeoff
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Tabbed plenum side with slip and drive rectangular duct side
- Galvanized steel
- Transition
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 8 in
- Height:
- 12 in
- Length:
- 16 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular