17 x 20 in. R8 Plenum with Cap
17 x 20 in. R8 Plenum with Cap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Insulated
- Galvanized steel
- Plenum cap
- Manufacturer may vary based on your location
- Open hem edges for quick install
Documents
Specifications
- Coating:
- Galvanized
- Height:
- 20 in
- Length:
- 20 in
- Material:
- Steel
- R value:
- R8
- Width:
- 17 in