9 in x 33 in x 1 in M8 Pleated Air Filter
PerfectPleat® 9 in x 33 in x 1 in M8 Pleated Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- PerfectPleat®
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 33 in
- IAPMO Listed -:
- No
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Size:
- 9 in x 33 in x 1 in
- Width:
- 9 in