18 gal Rectangular Open Top Trash Can with Dual Odor Filters in Stainless Steel
18 gal Rectangular Open Top Trash Can with Dual Odor Filters in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Wide opening accommodates large items and is perfect for restrooms, kitchens, lobbies, and stores
- Includes a dual replaceable activated carbon odor filter system to absorb odors
- Slim, space-saving design fits into any location
- Lid is easy to remove, yet remains firmly in place and secures even full and heavy liners
- The vinyl trim base protects floor surfaces
- The fingerprint-proof, stainless steel finish is smudge-resistant and easy to clean
Specifications
- Capacity:
- 18 gal
- Color Finish Name:
- Silver
- Height:
- 28-7/20 in
- Indoor Outdoor:
- Indoor
- Length:
- 16-7/50 in
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Waste Container, Container
- Type:
- HHLS18UOT
- Width:
- 10-6/25 in