18 x 18 in. No Hole Copper Single Bowl Dual Mount Kitchen Sink in Antique Copper
Hammered 18 x 18 in. No Hole Copper Single Bowl Dual Mount Kitchen Sink in Antique Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constructed from 16 gauge copper lending to a magnificent look; patina applied using French hot process so color is ingrained
- The single basin design maximizes the amount of usable space in the sink basin
- Outer Sink Dimensions (Length x Width x Height): 18" x 18" x 8-3/4"
- Installs in an undermount configuration; adhering to the bottom of solid surface countertops for a truly seamless look
- A standard 3-1/2" drain connection is located in center of basin; compatible with most basket strainers and garbage disposals
- This sink has no faucet holes or deck; faucet will be installed directly onto the counter
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Collection:
- Hammered
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Height:
- 8-3/4 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Round
- Sink Installation Type:
- Dual Mount
- Type:
- S318796
- WaterSense Labeled:
- No