18 x 1 in. Steel Basin Cover

You last purchased this on
 
Zoeller Pump Co

18 x 1 in. Steel Basin Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

18 x 1 in. Steel Basin Cover

  • Fast #
  • Part #Z170131
  • Item #872663
  • Manufacturer Part #17-0131
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 3" vent with 1 1/2" discharge
  • For radon basins
  • 18" diameter steel cover only
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
18 in
Discharge:
1-1/2 in
Height:
1 in
Length:
22 in
Material:
Steel
Product Type:
Basin Cover