18 in. Gasket Heavy Wall Fabricated Straight DR 26 PVC 45 Degree Elbow

Part #MUL067338  |  Item #1862670  |  Manufacturer Part #067338

$2,851.23 EACH
(Pricing is for 18 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 4 in

    Part #MUL067324 | Item #248780 | Mfr. Part #067324

    Call for Pricing
    Call for Pricing
    Call us for price
    $25.89 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #MUL067326 | Item #207041 | Mfr. Part #067326

    Call for Pricing
    Call for Pricing
    Call us for price
    $47.44 /EACH

    Added to your cart. View Cart
  • 8 in

    Part #MUL067328 | Item #207042 | Mfr. Part #067328

    Call for Pricing
    Call for Pricing
    Call us for price
    $117.86 /EACH

    Added to your cart. View Cart
  • 10 in

    Part #MUL067330 | Item #248781 | Mfr. Part #067330

    Call for Pricing
    Call for Pricing
    Call us for price
    $512.74 /EACH

    Added to your cart. View Cart
  • 12 in

    Part #MUL067331 | Item #1100064 | Mfr. Part #067331

    Call for Pricing
    Call for Pricing
    Call us for price
    $796.42 /EACH

    Added to your cart. View Cart
  • 15 in

    Part #MUL067333 | Item #1800970 | Mfr. Part #067333

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,598.74 /EACH

    Added to your cart. View Cart
  • 15 in

    Part #MUL067335 | Item #248783 | Mfr. Part #067335

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,598.74 /EACH

    Added to your cart. View Cart
  • 18 in

    Part #MUL067338 | Item #1862670 | Mfr. Part #067338

    Call for Pricing
    Call for Pricing
    Call us for price
    $2,851.23 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Fabricated
  • Compatible with SDR26 and SDR35 sewer pipe
  • Used in challenging conditions such as burial application
  • Service fittings are manufactured with an extra heavy wall SDR 24 thickness
  • Identifiable grey gaskets make assembling the leak-proof joints easy
  • Engineered for strength exceeding ASTM requirements by over 25%
  • Typically half the weight of fabricated fitting
  • Corrosion resistant
  • Advanced material formulations allows the fitting to resist extreme forces without losing flexibility

Specifications

ASTM Specifications: [ASTM D-3034, ASTM F-170, ASTM F-679]

Application: Sewer

CSA Certified: CSA B182.2

Clean Bagged: No

Diameter: 18 in

Elbow Degree: 45

End Connection 1: Gasket

End Connection 2: Gasket

End Connections: Gasket

FM Approved: No

Fitting Size 1: 18 in

Fitting Size 2: 18 in

Fitting Sizes: 18 in

Fitting Type: [Straight, Sewer]

Material: Plastic

Material Type: PVC

Maximum Pressure: 15 psi

Maximum Temperature: 73

NSF Certified: No

Schedule Class: SDR26