18 in. Mechanical Joint C153 45 Degree Bend (Less Accessories)

Part #DMJ4LA18  |  Item #2402037  |  Manufacturer Part #072980

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 10 in

    Part #DMJ4LA10 | Item #2401951 | Mfr. Part #072904

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #DMJ4LA12 | Item #2401975 | Mfr. Part #072928

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in

    Part #DMJ4LA14 | Item #2401998 | Mfr. Part #072942

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #DMJ4LA16 | Item #2402016 | Mfr. Part #072966

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #DMJ4LA18 | Item #2402037 | Mfr. Part #072980

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #DMJ4LA20 | Item #2402066 | Mfr. Part #073000

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #DMJ4LA24 | Item #2402111 | Mfr. Part #073024

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 30 in

    Part #DMJ4LA30 | Item #2402180 | Mfr. Part #119869

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 36 in

    Part #DMJ4LA36 | Item #2402244 | Mfr. Part #120735

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 48 in

    Part #DMJ4LA48 | Item #4479064 | Mfr. Part #491545

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #DMJ4LAK | Item #4113338

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #DMJ4LAM | Item #2400748 | Mfr. Part #072829

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #DMJ4LAP | Item #2400771 | Mfr. Part #072843

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #DMJ4LAU | Item #2400811 | Mfr. Part #072867

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #DMJ4LAX | Item #2400833 | Mfr. Part #072881

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Pressure rating 350 psi
  • Asphaltic coated
  • Made in USA

Documents

Specifications

ANSI Specifications: [ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53]

AWWA Specifications: [AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651]

Clean Bagged: No

Ductile Iron Class: C153

Elbow Degree: 45

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 18 in

Fitting Size 2: 18 in

Fitting Sizes: 18 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Domestic

Pipe Lining: Cement