18 in. Mechanical Joint Domestic Ductile Iron C153 Short Body Solid Cap (Less Accessories)

Part #DMJSCAPLA18  |  Item #2402297  |  Manufacturer Part #082224

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 10 in

    Part #DMJSCAPLA10 | Item #2402201 | Mfr. Part #082187

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #DMJSCAPLA12 | Item #2402220 | Mfr. Part #082194

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in

    Part #DMJSCAPLA14 | Item #2402242 | Mfr. Part #082200

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #DMJSCAPLA16 | Item #2402265 | Mfr. Part #082217

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #DMJSCAPLA18 | Item #2402297 | Mfr. Part #082224

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #DMJSCAPLA20 | Item #2402316 | Mfr. Part #082231

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #DMJSCAPLA24 | Item #2402366 | Mfr. Part #082248

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 30 in

    Part #DMJSCAPLA30 | Item #2402423 | Mfr. Part #120667

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 36 in

    Part #DMJSCAPLA36 | Item #2402478 | Mfr. Part #120674

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #DMJSCAPLAM | Item #2402266 | Mfr. Part #082149

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #DMJSCAPLAP | Item #2402304 | Mfr. Part #082156

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #DMJSCAPLAU | Item #2402355 | Mfr. Part #082163

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #DMJSCAPLAX | Item #2402388 | Mfr. Part #082170

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Asphaltic coated
  • Pressure Rating 350 psi
  • Made in USA

Documents

Specifications

ANSI Specifications: [ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53]

AWWA Specifications: [AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651]

Clean Bagged: No

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 18 in

Fitting Sizes: 18 in

Fitting Type: [Cap, Solid Cap]

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Domestic

Pipe Lining: Cement