18 in. Mechanical Joint Ductile Iron C153 Short Body 11-1/4 Degree Bend
18 in. Mechanical Joint Ductile Iron C153 Short Body 11-1/4 Degree Bend
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI C153, ANSI C111, ANSI A21.53, ANSI C104, ANSI A21.4, ANSI C116
- AWWA:
- AWWA C-153, AWWA C-111, AWWA C-104, AWWA C-116, AWWA C-600, AWWA A-21.53, AWWA A-21.4
- Clean Bagged:
- No
- Ductile Iron Class:
- C153
- Elbow Degree:
- 11-1/4 DD
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 18 in
- Fitting Size 2:
- 18 in
- Fitting Sizes:
- 18 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pipe Lining:
- Epoxy