18 in. Mechanical Joint x Flanged Ductile Iron C153 Short Body Adapter (Less Accessories)

Part #MJFALA18  |  Item #1786105  |  Manufacturer Part #114147

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 10 in

    Part #MJFALA10 | Item #92586 | Mfr. Part #371250

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #MJFALA12 | Item #92587 | Mfr. Part #371168

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in

    Part #MJFALA14 | Item #1132199 | Mfr. Part #129639

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #MJFALA16 | Item #1132202 | Mfr. Part #129653

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #MJFALA18 | Item #1786105 | Mfr. Part #114147

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #MJFALA20 | Item #1757726 | Mfr. Part #121510

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #MJFALA24 | Item #1132212 | Mfr. Part #046011

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 30 in

    Part #MJFALA30 | Item #2190016 | Mfr. Part #093145

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 36 in

    Part #MJFALA36 | Item #2190017 | Mfr. Part #093176

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #MJFALAM | Item #92588 | Mfr. Part #371267

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #MJFALAP | Item #92307 | Mfr. Part #371175

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #MJFALAU | Item #92308 | Mfr. Part #422181

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #MJFALAX | Item #92589 | Mfr. Part #371205

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ANSI Specifications: [ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53]

ASTM Specifications: [ASTM A-242, ASTM A-536]

AWWA Specifications: AWWA C-153

Coating: Asphaltic

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connection 2: Flanged

End Connections: Mechanical Joint x Flanged

Fitting Size 1: 18 in

Fitting Size 2: 18 in

Fitting Sizes: 18 in

Fitting Type: Straight

Material: Ductile Iron

Maximum Pressure: 350 psi

NSF Certified: Yes

NSF Specifications: [NSF 61G, NSF 372]

Origin: Global

Pipe Lining: Cement