1/8 in. NPS 300# Black Malleable Iron Union
1/8 in. NPS 300# Black Malleable Iron Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B16.3, ASME B1 20.1
- ASTM:
- ASTM A-197, ASTM A-153
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- NPS
- End Connection 2:
- NPS
- End Connections:
- NPS
- FM Approved:
- Yes
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Fitting Type:
- Straight
- Length:
- 1-13/16 in
- Material:
- Malleable Iron
- Pressure Class:
- 300#
- Temperature Range:
- -20 to 150 Deg F
- UL Listed:
- Yes
- Weight:
- 0.48 lb