1/8 in. Threaded 1000# 304L Stainless Steel Coupling

Part #IS4BSTC1MSP114A  |  Item #1314408  |  Manufacturer Part #411B-02

$3.87 EACH
(Pricing is for 1/8 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/8 in

    Part #IS4BSTC1MSP114A | Item #1314408 | Mfr. Part #411B-02

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.87 /EACH

    Added to your cart. View Cart
  • 1/4 in

    Part #IS4BSTC1MSP114B | Item #1314410 | Mfr. Part #411B-04

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.76 /EACH

    Added to your cart. View Cart
  • 3/8 in

    Part #IS4BSTC1MSP114C | Item #1314256 | Mfr. Part #411B-06

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.59 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #IS4BSTC1MSP114D | Item #1314413 | Mfr. Part #411B-08

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.59 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #IS4BSTC1MSP114F | Item #1314417 | Mfr. Part #411B-12

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.11 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #IS4BSTC1MSP114G | Item #1314420 | Mfr. Part #411B-16

    Call for Pricing
    Call for Pricing
    Call us for price
    $16.60 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #IS4BSTC1MSP114H | Item #1314424 | Mfr. Part #411B-20

    Call for Pricing
    Call for Pricing
    Call us for price
    $23.54 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #IS4BSTC1MSP114J | Item #1314431 | Mfr. Part #411B-24

    Call for Pricing
    Call for Pricing
    Call us for price
    $28.48 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #IS4BSTC1MSP114K | Item #1314433 | Mfr. Part #411B-32

    Call for Pricing
    Call for Pricing
    Call us for price
    $44.85 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1/8 in

Fitting Size 2: 1/8 in

Fitting Sizes: 1/8 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 304L

Origin: Global

Pressure Class: 1000#