1/8 x 1 in. Copper Return Bend
1/8 x 1 in. Copper Return Bend
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Dezincification resistant
- Lead-free*
Specifications
- ANSI:
- ANSI 61 Annex G
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75 Alloy C12200
- Clean Bagged:
- No
- Elbow Degree:
- 180 DD
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Solder x Solder
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 1/8 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1/8 in
- Fitting Type:
- Return Bend
- IAPMO Listed -:
- No
- Material:
- Wrot Copper
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- UL Listed:
- No