18 in. x 21 ft. A53B Schedule 40 Black Plain End ERW SRL Pipe (Domestic)

Part #DBPPEA53B18  |  Item #37230

$7,446.60 Per 21 FT

$354.6 per FOOT

7446.6

(Pricing is for 18 in)
View All Sizes

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 12 in

    Part #DBPPEA53B12 | Mfr. Part #DBPPEA53B12

    Call for Pricing
    Call for Pricing
    Call us for price
    $5,067.72 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in

    Part #DBPPEA53B14

    Call for Pricing
    Call for Pricing
    Call us for price
    $5,623.80 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #DBPPEA53B16

    Call for Pricing
    Call for Pricing
    Call us for price
    $6,487.74 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #DBPPEA53B18

    Call for Pricing
    Call for Pricing
    Call us for price
    $7,446.60 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #DBPPEA53B20

    Call for Pricing
    Call for Pricing
    Call us for price
    $9,061.29 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #DBPPEA53B24

    Call for Pricing
    Call for Pricing
    Call us for price
    $10,908.87 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #DBPPEA53BK | Mfr. Part #DBPPEA53BK

    Call for Pricing
    Call for Pricing
    Call us for price
    $382.83 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #DBPPEA53BL | Mfr. Part #DBPPEA53BL

    Call for Pricing
    Call for Pricing
    Call us for price
    $606.90 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #DBPPEA53BM | Mfr. Part #DBPPEA53BM

    Call for Pricing
    Call for Pricing
    Call us for price
    $755.16 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #DBPPEA53BP | Mfr. Part #DBPPEA53BP

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,076.04 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in

    Part #DBPPEA53BS | Mfr. Part #DBPPEA53BS

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,457.61 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #DBPPEA53BU | Mfr. Part #DBPPEA53BU

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,891.89 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #DBPPEA53BX | Mfr. Part #DBPPEA53BX

    Call for Pricing
    Call for Pricing
    Call us for price
    $2,847.39 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ANSI Specifications: ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C80.6

API Specifications: API 5L B

ASME Specifications: ASME B31.1, ASME B36.10M

ASTM Specifications: ASTM A-53B, ASTM A-53M

Application: Residential

Coating: Black

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End x Plain End

Grade: B

Length: 21 ft

Material: Carbon Steel

Origin: Domestic

Pipe Tubing Size: 18 in

Pipe Wall Type: Welded

Schedule Class: Standard

Wall Thickness: 0.375 in