18 in. Sch. 10S SS 304L A312 Welded Pipe

You last purchased this on
 

18 in. Sch. 10S SS 304L A312 Welded Pipe

  • Fast #
  • Part #DSP1S4L18
  • Item #265437
3.6 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

18 in. Sch. 10S SS 304L A312 Welded Pipe

This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-312
Application:
Residential
Diameter - Outside:
18 in
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
IAPMO Listed -:
No
Length:
60 ft
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Domestic
Pipe Wall Type -:
Welded
PipeTubing Size:
18 in
Schedule Class:
10S
UL Listed:
No
Wall Thickness:
0.188 in
Weight:
36.1 lb