18 in. Stainless Steel Kit
18 in. Stainless Steel Kit
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Fits Pipe Size:
- 18 in
- Fitting Type:
- Kit
- Material:
- Stainless Steel
- Material Type:
- 316