18 in. x 20 ft. Bell End Plastic Drainage Pipe
18 in. x 20 ft. Bell End Plastic Drainage Pipe
Package Quantity Info:
EA: 1 ST: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Can be field-cut with a power saw or ordinary handsaw
- Keeps its smooth interior over long years of service with virtually no loss in carrying capacity
- Maintains performance against tuberculation, corrosion and external galvanic soil conditions without lining wrapping, coating or cathodic protection
- Offers a zero-leak joint that is structurally sound
Specifications
- ASTM:
- ASTM D-2241
- Application:
- Irrigation
- Diameter - Inside 1:
- 18-7/10 in
- Diameter - Outside:
- 17-32/25 in
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 18 in
- Pressure - Maximum:
- 80 psi
- Pressure Class:
- 80#
- Schedule Class:
- SDR 51
- Wall Thickness:
- 18.701 in