18 x 10 in. STD A105 Weldolet Forged Steel

You last purchased this on
 

18 x 10 in. STD A105 Weldolet Forged Steel

  • Fast #
  • Part #WOL1810E
  • Item #4288457
5 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

18 x 10 in. STD A105 Weldolet Forged Steel

This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Weld
End Connections:
Weld
FM Approved:
No
Fire Suppression System Rated:
No
Fits Pipe Size:
18 in
Fitting Type:
Weldolet
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Outlet Size (in):
10
Schedule Class:
Standard
UL Listed:
No