19 in. Meltblown Oil Pad (100 per Bale)
19 in. Meltblown Oil Pad (100 per Bale)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- White
- Length:
- 19 in
- Package Quantity:
- 100
- Product Type:
- Sorbent Pad
- Width:
- 15 in