19 in x 13 in x 36 in R6 Plenum Box

You last purchased this on
 

19 in x 13 in x 36 in R6 Plenum Box

This product requires certification to purchase.
You last purchased this on
 

19 in x 13 in x 36 in R6 Plenum Box

  • Fast #
  • Part #ASMP191336R6
  • Item #3317242
  • Manufacturer Part #SMP191336R6
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Duct Plenum Type:
Plenum Box
Height:
36 in
Length:
13 in
Material:
Metal
R value:
R6
Size:
19 in x 13 in x 36 in
Width:
19 in