This product requires certification to purchase.

2-1/2 - 1 x 3/4 in. 3000# 304L Threadolet Stainless Steel

You last purchased this on
 

2-1/2 - 1 x 3/4 in. 3000# 304L Threadolet Stainless Steel

  • Fast #
  • Part #TOLS4LLGFE
  • Item #4282497
3.3 out of 5 Customer Rating
You last purchased this on
 

2-1/2 - 1 x 3/4 in. 3000# 304L Threadolet Stainless Steel

  • Fast #
  • Part #TOLS4LLGFE
  • Item #4282497
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B31.4
ASTM:
ASTM A-105
Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
2-1/2 in - 1 in
Fitting Type:
Threadolet
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic
Outlet Size (in):
0.75
Pressure Class:
3000#