2-1/2 in. x 50 ft. NSF Potable Water Hose MxF NST

You last purchased this on
 
Abbott Rubber Co Inc

2-1/2 in. x 50 ft. NSF Potable Water Hose MxF NST

This product requires certification to purchase.
Brand image
You last purchased this on
 
Abbott Rubber Co Inc

2-1/2 in. x 50 ft. NSF Potable Water Hose MxF NST

  • Fast #
  • Part #A1159250050NSTALRL
  • Item #4936107
  • Manufacturer Part #1159-2500-50-NST AL/RL
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed for transfer of drinking water
  • Complies with NSF 61 grade
  • Male and female NST connects
  • Rolls up flat for easy storage
  • Reinforced with high strength circular woven filament polyester yarn
  • Highly abrasion resistant extruded thermoplastic polyurethane
  • Requires Certification

Specifications

Application:
Potable Water
Color Finish Category:
Blues
Color Finish Name:
Blue
End Connection 1:
MNST
End Connection 2:
FNST
End Connections:
MNST x FNST
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight
Length:
50 ft
Material:
Aluminum, Plastic
Material Type:
Urethane
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Product Type:
Hose
Temperature Range:
-58 to 170 Deg F
UL Listed:
No